Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK
Mfr # 68493
Zoro # G402526891
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68493
- Zoro # G402526891
- UPC # 738287684933
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 7/8" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 19/32" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-152)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- Midwest Fastener Lock Nuts