Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK
Mfr # 76265
Zoro # G902526643
product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76265
- Zoro # G902526643
- UPC # 738287762655
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 39/64" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Pan Head Slotted Drive, 30 PK (61724)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (05551-PWR)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Yellow Zinc, 5 PK (54176)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (09736)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (09731)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- Midwest Fastener Lock Nuts