Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Polished, 3 PK
Mfr # 33387
Zoro # G902526834
product price: $7.19
/pk 3, $2.40/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33387
- Zoro # G902526834
- UPC # 738287333879
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 19/32" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #6-32 (5401-06)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK (33386)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33388)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03651)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK (76261)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 20 PK (74621)
- Midwest Fastener Lock Nuts