Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 25 PK
Mfr # 05292
Zoro # G102526733
original price:
$22.49
5% off
new price: $21.29
/pk 25, $0.85/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05292
- Zoro # G102526733
- UPC # 738287052923
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 7/8" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 19/32" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07415.050.0250)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Copper 25 PK (71845)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- MIDWEST FASTENER Lock Nut, M14-1.50, Steel, Class 8, Yellow Zinc, 6 PK (76071)
- MIDWEST FASTENER Breakaway Lock Nut, 1/4"-20, Zinc, Zinc Plated, 10 PK (77782)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 PK (76085)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 4 PK (66664)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Polished, 5 PK (33385)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- Midwest Fastener Lock Nuts