Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05288
Zoro # G602526813
original price:
$19.39
10% off
new price: $17.45
/pk 100, $0.17/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05288
- Zoro # G602526813
- UPC # 738287052886
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Diameter 2 | 7/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 1/4" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK (68493)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK (68494)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- Midwest Fastener Lock Nuts