Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03648
Zoro # G102526696
product price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03648
- Zoro # G102526696
- UPC # 738287036480
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 7/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/64" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Square Drive, 5500 PK (0824DQF17DB)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33513)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25 PK (03654)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 40 PK (77713)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 50 PK (08205)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- Midwest Fastener Lock Nuts