Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 10 PK
Mfr # 71883
Zoro # G802526699
product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71883
- Zoro # G802526699
- UPC # 738287718836
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 13/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 3/16" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4-1/2" L, PK25 (U39350.025.0450)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10F100KCS)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.100.0300)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (71886)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03651)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 40 PK (77714)
- MIDWEST FASTENER Breakaway Lock Nut, #10-24, Zinc, Zinc Plated, 12 PK (77781)
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (52465)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12380.019.0002)
- Midwest Fastener Lock Nuts