Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK
Mfr # 33382
Zoro # G402526815
product price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33382
- Zoro # G402526815
- UPC # 738287333824
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 13/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38093.140.0001)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.025.0010)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U07840.025.0062)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK (33386)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33388)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK (33383)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK (68494)
- MIDWEST FASTENER Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 8 PK (39731)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 3000 PK (439720-BR-3000)
- Midwest Fastener Lock Nuts