Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 5 PK
Mfr # 08214
Zoro # G602526738
product price: $18.25
/pk 5, $3.65/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08214
- Zoro # G602526738
- UPC # 738287082142
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Diameter 2 | 1-21/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1-1/16" |
Driver Type | 1-1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.100.0400)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Zinc Plated Steel (U17273.062.0800)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd (90079)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 4 PK (54177)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK (33383)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (64526)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- Midwest Fastener Lock Nuts