Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 3 PK
Mfr # 54178
Zoro # G302526755
product price: $37.89
/pk 3, $12.63/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54178
- Zoro # G302526755
- UPC # 738287541786
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Diameter 2 | 2-1/2" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1-5/8" |
Driver Type | 2-1/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA23)
- ZORO SELECT .093X2 1/2 HITCH PIN CLIPS ZINC (09340PH)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5020SS)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 25 PK (08209)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK (76261)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51871)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- MIDWEST FASTENER Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (33744)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 10, Black Oxide, 36 mm Ht (5GAZ5)
- Midwest Fastener Lock Nuts