Shop All Nut Inserts
Midwest Fastener
Nut Insert, Plastic, 10 PK
Mfr # 67015
Zoro # G002528042
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Prongs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67015
- Zoro # G002528042
- UPC # 738287670158
- Country of Origin China
- Category Nut Inserts
Details
Item | Nut Insert |
Material | Plastic |
Prongs | 4 |
Description
An insert nut provides a threaded socket for a wooden workpiece, similar to a wall anchor. Insert nuts are inserted into a pre-drilled hole by one of two means: screw in and hammer in. In both cases, the external protrusions bite into the wood, preventing the nut from either turning or pulling out. They can be installed from one side of the workpiece.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.300.1000)
- AUVECO FENDER WASHER 11/32 I.D. 1-1/4 O.D. 1/8 THICK5, 25PK (17095)
- SUBURBAN BOLT AND SUPPLY M16 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L (A6010160030)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (31436)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Aluminum, 6 PK (69306)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Steel, 6 PK (69326)
- MIDWEST FASTENER Nut Insert, #8 Thrd Sz, Nylon, 10 PK (67013)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 0.615 in L, Aluminum, Plain, 25 PK (U64070.031.0001)
- Midwest Fastener Nut Inserts