Shop All Nut Inserts
Midwest Fastener
Nut Insert, #2-56 Thrd Sz, Brass, 12 PK
Mfr # 930448
Zoro # G902520320
product price: $8.65
/pk 12, $0.72/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930448
- Zoro # G902520320
- UPC # 719199304485
- Country of Origin Unknown
- Category Nut Inserts
Dimensions
Thread Size | #2-56 |
Details
Item | Nut Insert |
Material | Brass |
Thread Type | UNC |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Pln, PK10 (U39100.025.0300)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 4 in Ht, Zinc Plated Steel (N244-996)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (50455)
- MIDWEST FASTENER Nut Insert, 1/4"-20 Thrd Sz, Brass, 5 PK (930454)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- Midwest Fastener Nut Inserts