Shop All Nut Inserts
Midwest Fastener
Nut Insert, #14 Thrd Sz, Nylon, 10 PK
Mfr # 31438
Zoro # G802528044
product price: $3.89
/pk 10, $0.39/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14
- Material Nylon
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31438
- Zoro # G802528044
- UPC # 738287314380
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #14 |
Details
Item | Nut Insert |
Material | Nylon |
System of Measurement | Inch |
Description
An insert nut provides a threaded socket for a wooden workpiece, similar to a wall anchor. Insert nuts are inserted into a pre-drilled hole by one of two means: screw in and hammer in. In both cases, the external protrusions bite into the wood, preventing the nut from either turning or pulling out. They can be installed from one side of the workpiece.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 2 in Lg, 1 in Hex Wd (FBCP3410)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- MIDWEST FASTENER 1/2"-13 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (51929)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK (L12410.080.0001)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK (69323)
- MIDWEST FASTENER Nut Insert, #8 Thrd Sz, Nylon, 10 PK (31432)
- MIDWEST FASTENER Blind Nut Insert, M4 Thrd Sz, 4 PK (39783)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (31436)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- AMPG Nut Insert, 1-1/4" Thrd Sz, 1-17/32 in L, Steel, Black Oxide (Z1989)
- Midwest Fastener Nut Inserts