Shop All Nut Inserts
Midwest Fastener
Nut Insert, 1/4"-20 Thrd Sz, Brass, 5 PK
Mfr # 930454
Zoro # G502520454
original price:
$8.99
14% off
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930454
- Zoro # G502520454
- UPC # 719199304546
- Country of Origin Unknown
- Category Nut Inserts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Nut Insert |
Material | Brass |
Thread Type | UNC |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.013.0087)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Pan, 2 3/4 in L, Steel White Ruspert, 100 PK (53733)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.043.0150)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- MIDWEST FASTENER Nut Insert, #12 Thrd Sz, Plastic, 10 PK (31433)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Nylon, 10 PK (31438)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Plastic, 10 PK (31434)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 6 PK (39795)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- Midwest Fastener Nut Inserts