Shop All Structural Bolts
Midwest Fastener
Not Graded, Structural Bolt, Zinc Plated Steel, 3 1/2 in L, 4 PK
Mfr # 39528
Zoro # G702518459
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39528
- Zoro # G702518459
- UPC # 738287395280
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Fastener Length | 3 1/2 in |
Length 1 | 3-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Steel |
Finish | Zinc Plated |
Thread Style | No Thread |
Item | Structural Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351345G)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (M04114.200.0045)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (U51122.025.0225)
- MIDWEST FASTENER Structural Bolt, Zinc Plated Steel, 3 1/2 in L, 10 PK (51784)
- CHICAGO PNEUMATIC Allen Screw (CA048436)
- SIMPSON STRONG-TIE 4x4 Standoff Post Base (ABA44Z)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04005.062.0350)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L (A0351080348TC)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.075.0250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04211.062.0200)
- Midwest Fastener Structural Bolts