Shop All Food Service Appliance Parts
Midwest Fastener
Normally On Momentary Switches 2PK
Mfr # 65281
Zoro # G402520592
product price: $15.59
/pk 2, $7.80/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Amps 1
- Material Plastic
- Finish Black
- Style Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65281
- Zoro # G402520592
- UPC # 738287652819
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Nominal Size | Normally On" |
Details
Type | Electrical Switch |
Amps | 1 |
Material | Plastic |
Finish | Black |
Style | Momentary |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL White Marble Cheese Slicer (WMCS)
- BUNN Seal - Cooling Drum To Hopper For Bunn - Part# 32079-0000 (32079-0000)
- TABLECRAFT Muddler, Plastic Tip, Brushed Finish (10475)
- REVENT BAKERY EQUIPMENT Gasket, Door (5 Meters) For - Part# 50201001 (50201001)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65282)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65262)
- MIDWEST FASTENER 1/3 HP Momentary Switches 2PK (65264)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65261)
- MIDWEST FASTENER 1/2 HP Momentary Toggle Switch 2PK (65283)
- WHIRLPOOL Dishwasher Pump and Motor (00-W10782773)
- OLYMPUS Olympus: IC Core Slide Door Lk (OLY-722S-26D)
- Midwest Fastener Food Service Appliance Parts