Shop All Food Service Appliance Parts
Midwest Fastener
Normally On Momentary Switches 2PK
Mfr # 65261
Zoro # G002520534
product price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Amps 1/4|3/4|.25|.75
- Material Plastic
- Finish Black
- Style Normally On Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65261
- Zoro # G002520534
- UPC # 738287652611
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Type | Electrical Switch |
Amps | 1/4|3/4|.25|.75 |
Material | Plastic |
Finish | Black |
Style | Normally On Momentary |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Shelf Supportzinc For - Part# Vt50022501 (VT50022501)
- NESTLE Butterfinger Pieces 3lbs, PK6 (00099900383108U)
- WHIRLPOOL Washer Capacitor (8572717)
- TRAULSEN Bulb Light - 120V/40W (358-29776-00)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65262)
- MIDWEST FASTENER 1/2 HP Momentary Toggle Switch 2PK (65283)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65282)
- MIDWEST FASTENER 1/3 HP Momentary Switches 2PK (65264)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65281)
- MOFFAT Motor Kit (013431K)
- NORLAKE Control Heater Safety 103079003 (127702)
- Midwest Fastener Food Service Appliance Parts