Midwest Fastener

Normally Off Momentary Switches 2PK


product price: $12.89
/pk 2, $6.45/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Electrical Switch
  • Amps 1
  • Material Plastic
  • Nominal Size Normally Off"
  • Style Momentary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Size Normally Off"

Details

Type Electrical Switch
Amps 1
Material Plastic
Style Momentary
Volts 125

Description

An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.