Shop All Cabinet Hinges
Midwest Fastener
Non-Mortise Zinc Plated Steel Hinges 4PK
Mfr # 66003
Zoro # G802528457
product price: $8.29
/pk 4, $2.07/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application Surface Mount
- Type Hinge
- Style Non-Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66003
- Zoro # G802528457
- UPC # 738287660036
- Country of Origin Unknown
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Zinc |
Application | Surface Mount |
Type | Hinge |
Style | Non-Mortise |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Red Tip (01-20029R)
- ZORO SELECT Flange Gasket, Ring, 2 In, Graphite (FLEXIGRAF-RG-0150-062-0200)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Nickel Square Thatcher Cabinet Bar Pull (859-3SN)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (C8055-C415A-14A)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER 3/4" x 2-3/4" Ornamental Bronze Hasps 3PK (37245)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- MIDWEST FASTENER 3/4" x 2-3/4" Brass Plated Steel Hasps 4PK (37244)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- BLUM 0mm Screw-on Cam Adjustable In Line Baseplate for Cliptop Hinges (175H3100)
- Midwest Fastener Cabinet Hinges