Shop All Cabinet Hinges
Midwest Fastener
Non-Mortise Zinc Plated Steel Door Hinges 4PK
Mfr # 66002
Zoro # G702528502
product price: $11.19
/pk 4, $2.80/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc
- Application Wood Door
- Style Non-Mortise
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66002
- Zoro # G702528502
- UPC # 738287660029
- Country of Origin Unknown
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Yellow Zinc |
Application | Wood Door |
Style | Non-Mortise |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-10C)
- NATIONAL MFG/SPECTRUM BRANDS HHI 10 T Hinge (N128-900)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- KINGSTON BRASS 2Piece Robe Hook, Matte Black (BAK1117MB)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- MIDWEST FASTENER 4" Zinc Plated Steel Non-Mortise Hinges (37366)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- BLUM 120+ Degree Self-closing Inserta Overlay Plus Hinge (73T5590B)
- Midwest Fastener Cabinet Hinges