Shop All Chain Links
Midwest Fastener
No. 50 Roller Chain Offset Link 4PK
Mfr # 64252
Zoro # G302512932
product price: $13.45
/pk 4, $3.36/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Roller Chain Link
- Style Offset
- Nominal Size #50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64252
- Zoro # G302512932
- UPC # 738287642520
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #50 |
Details
Finish | Zinc |
Material | Steel |
Type | Roller Chain Link |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 99" Outside Length, 1/2" Top Width, 1 Ribs (A97/4L990)
- BESTORQ B36 V Belt, 39 in Outside Length, 5/8 in Top Width, 1 Ribs (B36)
- BIG HORN 4 Inch Wire Hose Clamp - Replaces Jet JW1317, PK 5 (11740PK)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- MIDWEST FASTENER A2050 Connecting Link 8PK (38866)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- Midwest Fastener Chain Links