Shop All Chain Links
Midwest Fastener
No. 50 Roller Chain Connecting Link 8PK
Mfr # 75885
Zoro # G802512944
product price: $20.75
/pk 8, $2.59/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Roller Chain Link
- Nominal Size #50
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75885
- Zoro # G802512944
- UPC # 738287758856
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #50 |
Details
Finish | Zinc |
Material | Steel |
Type | Roller Chain Link |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- ELESA Oil level sight glass, HE.30 (HE.)
- BUYERS PRODUCTS 3/4 Inch NPT In-Line Relief Valve 20 GPM (HRV07518)
- COXREELS Hand Crank Hybrid HoseReel 1-1/2inx100ft (1680-2024)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (64242)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- Midwest Fastener Chain Links