Shop All Chain Links
Midwest Fastener
No. 50 Roller Chain Connecting Link 6PK
Mfr # 64257
Zoro # G402512924
product price: $15.79
/pk 6, $2.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Roller Chain Link
- Nominal Size #50
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64257
- Zoro # G402512924
- UPC # 738287642575
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #50 |
Details
Material | Steel |
Finish | Zinc |
Type | Roller Chain Link |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- WEATHERHEAD Connector 3/16Inx1/8In Pipe, 0068X03 (68X3)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- BESTORQ H Timing Belts (680H100)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- MIDWEST FASTENER #60 Heavy Connecting Link 6PK (38862)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- Midwest Fastener Chains & Chain Sprockets