Shop All Chain Links
Midwest Fastener
No. 43 (65) Roller Chain Offset Link 5PK
Mfr # 64251
Zoro # G702512945
original price:
$17.15
5% off
new price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Roller Chain Link
- Material Steel
- Nominal Size #43 (#65)
- Style Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64251
- Zoro # G702512945
- UPC # 738287642513
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #43 (#65) |
Details
Finish | Zinc |
Type | Roller Chain Link |
Material | Steel |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-32-25-P-A-KF (DFM-32-25-P-A-KF)
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-0A200)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (64242)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (75842)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- Midwest Fastener Chain Links