Shop All Chain Links
Midwest Fastener
No. 43 (65) Roller Chain Connecting Link 8PK
Mfr # 64256
Zoro # G902512950
original price:
$13.25
9% off
new price: $11.95
/pk 8, $1.49/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Roller Chain Link
- Finish Zinc
- Nominal Size #43 (#65)
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64256
- Zoro # G902512950
- UPC # 738287642568
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #43 (#65) |
Details
Material | Steel |
Type | Roller Chain Link |
Finish | Zinc |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 164" Outside Length, 1/2" Top Width, 1 Ribs (A162)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- KIMBALL MIDWEST Regulator Valve (STC87982A-18)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1041208C)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- Midwest Fastener Chain Links