Shop All Chain Links
Midwest Fastener
No. 41 Roller Chain Offset Link 5PK
Mfr # 75863
Zoro # G902512943
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Roller Chain Link
- Style Offset
- Nominal Size #41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75863
- Zoro # G902512943
- UPC # 738287758634
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #41 |
Details
Finish | Zinc |
Material | Steel |
Type | Roller Chain Link |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9044-1212)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- HHIP T/NG-2047R C5 Coated Right Hand Grooving Carbide Insert (6062-2046)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (75842)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- Midwest Fastener Chain Links