Midwest Fastener

No. 41 Roller Chain Offset Link 5PK


product price: $12.79
/pk 5, $2.56/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Zinc
  • Type Roller Chain Link
  • Material Steel
  • Nominal Size #41
  • Style Offset
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Size #41

Details

Finish Zinc
Type Roller Chain Link
Material Steel
Style Offset

Description

Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.