Shop All Chain Links
Midwest Fastener
No. 41 Roller Chain Connecting Link 8PK
Mfr # 64255
Zoro # G802512920
product price: $11.19
/pk 8, $1.40/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Roller Chain Link
- Material Steel
- Nominal Size #41
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64255
- Zoro # G802512920
- UPC # 738287642551
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #41 |
Details
Finish | Zinc |
Type | Roller Chain Link |
Material | Steel |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/4"FPT (25FPB)
- ILSCO Bottle DE-OX Oxide Inhibitor, 8 Oz, Petr (DE-OX-8OZ-EC)
- TERRE PRODUCTS V-Groove Idler Pulley - 4.5'' Dia.- 5/8'' Bore - Steel (35450063)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- MIDWEST FASTENER A2050 Connecting Link 8PK (38866)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- Midwest Fastener Chain Links