Shop All Chain Links
Midwest Fastener
No. 40 Roller Chain Offset Link 5PK
Mfr # 75862
Zoro # G302512925
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Roller Chain Link
- Material Steel
- Style Offset
- Nominal Size #40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75862
- Zoro # G302512925
- UPC # 738287758627
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #40 |
Details
Finish | Zinc |
Type | Roller Chain Link |
Material | Steel |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6307ZC3, 6300 Series Single Row Deep Groove Ball Bearing (6307ZC3)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End (FFS144)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D745)
- CRAFTSMAN Push Button Coupler (Female) (CMXZTSG1086NB)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- Midwest Fastener Chain Links