Shop All Chain Links
Midwest Fastener
No. 40 Roller Chain Connecting Link 8PK
Mfr # 75882
Zoro # G302512949
product price: $15.79
/pk 8, $1.97/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Roller Chain Link
- Nominal Size #40
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75882
- Zoro # G302512949
- UPC # 738287758825
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #40 |
Details
Finish | Zinc |
Material | Steel |
Type | Roller Chain Link |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- BESTORQ Aftermarket replacement for 70132 Woods D6118-2 (62" S/N SN Below 331376) belt, B79K (B79K)
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- SPEEDAIRE Air Compressor Combo, 22 HP, 5000W (AGW-SH22-20G)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- MIDWEST FASTENER #80 Offset Conn Link 3PK (38865)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- Midwest Fastener Chain Links