Shop All Chain Links
Midwest Fastener
No. 40 Roller Chain Connecting Link 8PK
Mfr # 64254
Zoro # G002512935
original price:
$12.69
9% off
new price: $11.45
/pk 8, $1.43/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Roller Chain Link
- Material Steel
- Nominal Size #40
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64254
- Zoro # G002512935
- UPC # 738287642544
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #40 |
Details
Finish | Zinc |
Type | Roller Chain Link |
Material | Steel |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2240 Metric V-Belt, 2240mm Outside Length, 17mm Top Width, 1 Ribs (XPB2240)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- POWERDRIVE 3/4" Sheave 8.25" OD (AK84-3/4)
- TRITAN Deep Groove Ball Bearing, 80mm Bore Dia., 170mm Outside Dia., 39mm Width, C3 Internal Clearance (6316/C3)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (75842)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (64242)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- Midwest Fastener Chains & Chain Sprockets