Shop All Chain Links
Midwest Fastener
No. 35 Roller Chain Offset Link 5PK
Mfr # 75861
Zoro # G402512917
original price:
$16.94
18% off
new price: $13.85
/pk 5, $2.77/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Roller Chain Link
- Nominal Size #35
- Style Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75861
- Zoro # G402512917
- UPC # 738287758610
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #35 |
Details
Finish | Zinc |
Material | Steel |
Type | Roller Chain Link |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937777Q, Return Line, 10 micron, Inside-Out (MF0063615)
- SKF USA Radial Ball Bearing (6002 2ZJEM)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- GATES Tri-Power Belts, BX96 (BX96)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- Midwest Fastener Chains & Chain Sprockets