Shop All Chain Links
Midwest Fastener
No. 35 Roller Chain Offset Link 5PK
Mfr # 64246
Zoro # G502512947
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller Chain Link
- Material Steel
- Finish Zinc
- Style Offset
- Nominal Size #35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64246
- Zoro # G502512947
- UPC # 738287642469
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #35 |
Details
Type | Roller Chain Link |
Material | Steel |
Finish | Zinc |
Style | Offset |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5612)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5058)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK84 1 1/8 (2AK84 1 1/8)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- Midwest Fastener Chain Links