Shop All Chain Links
Midwest Fastener
No. 35 Roller Chain Connecting Link 8PK
Mfr # 75881
Zoro # G702512914
original price:
$16.95
18% off
new price: $13.85
/pk 8, $1.73/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller Chain Link
- Material Steel
- Finish Zinc
- Style Connecting
- Nominal Size #35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75881
- Zoro # G702512914
- UPC # 738287758818
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #35 |
Details
Type | Roller Chain Link |
Material | Steel |
Finish | Zinc |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- WEATHERHEAD Connector 3/8Inx3/8In 45 Deg, 0048X6X6 (48X6X6)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- TSUBAKI Connecting Roller Link, D-1 Attachment (100D1CL)
- Midwest Fastener Chains & Chain Sprockets