Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 3 PK
Mfr # 932017
Zoro # G202521386
product price: $8.45
/pk 3, $2.82/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/8"
- Material Aluminum
- Drill Bit Size 3/4"
- Anchor Head Style Truss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932017
- Zoro # G202521386
- UPC # 719199320171
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3/4" |
Drill Bit Size | 3/4" |
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Length 1 | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Aluminum |
Anchor Head Style | Truss |
Head Style | Truss |
Style | Truss Pin |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (Z8958H)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/2in, Pln, PK100 (U39100.007.0050)
- GARDNER BENDER Conical Anchor, 1" L, Nylon, 100 PK (AP4-K100)
- METABO HPT Common Nail, 1-3/4 in L, Steel, Electro Galvanized Finish, 18 ga (HI5994)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 1/2" L, Aluminum 4 PK (932016)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 10 PK (932008)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 50 PK (50197)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 15 PK (932001)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 8 PK (932011)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (52574)
- Midwest Fastener Drive Pin Anchors