Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK
Mfr # 05690
Zoro # G302515803
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Yellow Zinc
- Anchor Head Style Truss
- Head Style Truss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05690
- Zoro # G302515803
- UPC # 738287056907
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7-1/2" |
Length 1 | 7-1/2" |
Diameter | 3/4" |
Thread Size | 10 (Coarse) |
Drill Size | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Yellow Zinc |
Anchor Head Style | Truss |
Head Style | Truss |
Style | C-Type Hammer |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04180.100.0003)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (03281)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK (05677)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK (05688)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (53271)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 1000 PK (07869)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 1000 PK (53270)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 50 PK (05678)
- Midwest Fastener Concrete Anchors