Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 3/16" Dia., 1" L, Steel Zinc Plated, 100 PK
Mfr # 54843
Zoro # G102521233
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Zinc Plated
- Head Style Flat
- Anchor Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54843
- Zoro # G102521233
- UPC # 738287548433
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1" |
Diameter | 3/16" |
Length 1 | 1" |
Drill Size | 3/16" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Zinc Plated |
Head Style | Flat |
Anchor Head Style | Flat |
Style | Split |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.160.0150)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.080.0100)
- ZORO SELECT M4-0.70 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0012)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (09195)
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (54844)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (09190)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK (05690)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09663)
- ITW Nail Drive Anchor, 1/4" Dia., 3-1/4" L, Steel 75 PK (24301)
- Midwest Fastener Concrete Anchors