Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 8 PK
Mfr # 932011
Zoro # G202521232
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Overall Length 5/8"
- Material Aluminum
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932011
- Zoro # G202521232
- UPC # 719199320119
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5/8" |
Drill Bit Size | 1/2" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 5/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Aluminum |
Anchor Head Style | Truss |
Head Style | Truss |
Type | Drive Anchor |
Style | Truss Pin |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-10GHDK)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0075)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (05681)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 50 PK (05679)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (07872)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- Midwest Fastener Concrete Anchors