Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK
Mfr # 04080
Zoro # G802515594
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Material Nylon
- Head Style Mushroom
- Anchor Head Style Mushroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04080
- Zoro # G802515594
- UPC # 738287040807
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Diameter | 1/4" |
Length 1 | 3" |
Drill Size | 1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Head Style | Mushroom |
Anchor Head Style | Mushroom |
Style | Nail Drive |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK (M21520.080.0060)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3319S)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 100PK (04026)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq (WWG-0500-2500GB)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (04078)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Nylon 100 PK (04079)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 50 PK (05679)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 50 PK (05678)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (09195)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Yellow Zinc, 100 PK (05675)
- Midwest Fastener Concrete Anchors