Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK
Mfr # 09192
Zoro # G202514654
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Zinc Plated
- Anchor Head Style Flat
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09192
- Zoro # G202514654
- UPC # 738287091922
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/2" |
Diameter | 1/4" |
Length 1 | 2-1/2" |
Drill Size | 1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Zinc Plated |
Anchor Head Style | Flat |
Head Style | Flat |
Style | Split |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0400)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- ZORO SELECT Machine Screw Nut, 7/8"-9, Nylon, 6/6, Plain, 3/4 in Ht, 5 PK (0487509HN)
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (54844)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (09193)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (09190)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Yellow Zinc, 100 PK (05675)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK (932014)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK (05690)
- DEWALT Pin Drive Anchors (50310-PWR)
- Midwest Fastener Drive Pin Anchors