Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK
Mfr # 07872
Zoro # G402517530
original price:
$24.39
40% off
new price: $14.49
/pk 100, $0.14/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Material Nylon
- Head Style Round
- Anchor Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07872
- Zoro # G402517530
- UPC # 738287078725
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Diameter | 1/4" |
Length 1 | 1" |
Drill Size | 1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Head Style | Round |
Anchor Head Style | Round |
Type | Drive Anchor |
Style | Nail Drive |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41703)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.395 in - 0.415 in Flange Dia., .580 in - .610 in L, Aluminum (LA-14165)
- REDHEAD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel, 10 PK (12017)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (37663)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK (05688)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (09193)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (50196)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (53271)
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (54844)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 100 PK (54853)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Plain, 100 PK (06604-PWR)
- Midwest Fastener Drive Pin Anchors