Shop All Drive Pin Anchors
Midwest Fastener
Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK
Mfr # 05681
Zoro # G302516367
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Steel
- Finish Yellow Zinc
- Head Style Truss
- Anchor Head Style Truss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05681
- Zoro # G302516367
- UPC # 738287056815
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Diameter | 1/2" |
Length 1 | 2-3/4" |
Drill Size | 1/2" |
Thread Size | 13 (Coarse) |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Yellow Zinc |
Head Style | Truss |
Anchor Head Style | Truss |
Type | Drive Anchor |
Style | C-Type Hammer |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56235)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0006)
- DANCO Flat Washer, Fits Bolt Size 3/8" , Rubber Plain Finish (35379W)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 50 PK (05679)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Yellow Zinc, 100 PK (05675)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09663)
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- Midwest Fastener Drive Pin Anchors