Shop All Light Fixture Parts
Midwest Fastener
Miniature Base Heat Resistant Plastic Electrical Sockets 6PK
Mfr # 67063
Zoro # G502522052
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Plastic
- Type Electrical Socket
- Style Miniature Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67063
- Zoro # G502522052
- UPC # 738287670639
- Country of Origin United States
- Category Light Fixture Parts
Details
Material | Heat Resistant Plastic |
Type | Electrical Socket |
Style | Miniature Base |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70322)
- MIDWEST FASTENER Candelabra Base Phenolic/Paper Sockets 5PK (77853)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- SATCO Satco 50-144 Sprayed Glossy White Ball 8-in. Diameter (50/144)
- Midwest Fastener Light Fixture Parts