Shop All Light Fixture Parts
Midwest Fastener
Medium Base Porcelain Socket with Double Screw Bases 2PK
Mfr # 77905
Zoro # G202520006
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Material Porcelain
- Style Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77905
- Zoro # G202520006
- UPC # 738287779059
- Country of Origin United States
- Category Light Fixture Parts
Details
Type | Electrical Socket |
Material | Porcelain |
Style | Medium Base |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- ILC Replacement For USHIO G16T5 (WW-5RJS-5)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- MIDWEST FASTENER Desk Lamp Lamp Switches 2PK (65242)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- MIDWEST FASTENER 1/4FIP x 3/8IP Tapped Steel Hickeys 6PK (64678)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- LIVEX LIGHTING Black Standard Decorative Chain (56136-04)
- Midwest Fastener Light Fixture Parts