Shop All Light Fixture Parts
Midwest Fastener
Medium Base Porcelain 3-Way Keyless Sockets 3PK
Mfr # 77902
Zoro # G702519739
product price: $20.55
/pk 3, $6.85/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Material Porcelain
- Style Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77902
- Zoro # G702519739
- UPC # 738287779028
- Country of Origin United States
- Category Light Fixture Parts
Details
Type | Electrical Socket |
Material | Porcelain |
Style | Medium Base |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- ILC Replacement for PHILIPS PL-C 13W/35 (PL-C 13W/35 PHILIPS)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- MIDWEST FASTENER 5" Gold Colored Ball Chain Tassels 3PK (64644)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- MIDWEST FASTENER 1/8IP x 1" Extra Thick Felt Lamp Washers 10PK (64727)
- PRIMUS SOURCE Prime Source 3in. Gold Screws For General Construction 3GS5 (3GS5)
- Midwest Fastener Light Fixture Parts