Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK
Mfr # 55012
Zoro # G602513707
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Drill Size 3/8"
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55012
- Zoro # G602513707
- UPC # 738287550122
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2 1/2 in |
Drill Size | 3/8" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK (U70420.031.0350)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-1/4 in Ht, 30 PK (U22280.125.0001)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.012.0062)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1420MPP188)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (55197)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (55024)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (55025)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- HILLMAN Anchor 10-14X1-1/2 Screw (370249)
- Midwest Fastener Concrete Anchor Screws