Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK
Mfr # 55025
Zoro # G502513616
product price: $45.75
/pk 5, $9.15/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Thread Length Partial
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55025
- Zoro # G502513616
- UPC # 738287550252
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6 1/4 in |
Thread Length | Partial |
Drill Size | 3/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF060803GR)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0500)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (55014)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (55011)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (55195)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63502)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H3125SP)
- Midwest Fastener Concrete Anchor Screws