Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK
Mfr # 55024
Zoro # G302513588
product price: $85.19
/pk 10, $8.52/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
- Drill Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55024
- Zoro # G302513588
- UPC # 738287550245
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 5 1/2 in |
Drill Size | 3/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 5 PK (U04104.050.0425)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04360.037.0700)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN240)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (55013)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (55011)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (55197)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel 50 PK (54787)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (07877)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel White Ruspert, 100 PK (09705)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (LDT-3830)
- Midwest Fastener Anchor Screws