Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 09265
Zoro # G802513675
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09265
- Zoro # G802513675
- UPC # 738287092653
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- HAMPTON Round U-Bolt, 3/8", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-125)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK (4KXP7)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (09273)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK (54459)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- Midwest Fastener Anchor Screws