Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK
Mfr # 54461
Zoro # G602513691
product price: $29.79
/pk 50, $0.60/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Material 410 Stainless Steel
- Thread Length Partial
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54461
- Zoro # G602513691
- UPC # 738287544619
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Thread Length | Partial |
Diameter 1 | 3/16" |
Diameter 2 | 9/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | 410 Stainless Steel |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
dia3 | 21/64" |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 130 PK (09159)
- RECOIL Helical Insert, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (27123)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0406-EA-250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 21/32 in ID, 316 Stainless Steel, Plain (5LAE5)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK (54459)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, 410 Stainless Steel 50 PK (54460)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (54473)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (54564)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (09284)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- Midwest Fastener Concrete Anchor Screws